Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Warning-46, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441163
  • Mfr #: SI-W-46-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Header: Warning
  • Legend: Mantener Los Protectores De Seguridad En Su Lugar
See full product details
Orders over $75 ship free.

Vestil #SI-W-46-E-AC-130-S Specifications

  • Zoro #: G0441163
  • Mfr #: SI-W-46-E-AC-130-S
Item: Aluminum Composite Sign Header: Warning
Legend: Mantener Los Protectores De Seguridad En Su Lugar Width: 20-1/2"
Height: 14-1/2" Sign Shape: Rectangle
Sign Material: Aluminum Composite Sign Mounting Style: With Mounting Holes
Printed Language: Spanish Sign Background Color: Orange
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: Yes
UV Resistant: Yes Header Legend Color: Black
Header Background Color: Black/Orange Double-Sided: No
Includes: Installation Hardware Sign Subject Matter: Mantener Los Protectores De Seguridad En Su Lugar
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LOS PROTECTORES DE SEGURIDAD EN SU LUGAR, English Sign Message: Keep Guards In Place. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent nee

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-46-E-AC-130-S