Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Warning-50, 10.5x7.5, Lbl/Decal, .011

  • Zoro #: G0693671
  • Mfr #: SI-W-50-A-LB-011-S
No Product Image Available
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Mantener La Puerta Cerrada
See full product details
Orders over $75 ship free.

Vestil #SI-W-50-A-LB-011-S Specifications

  • Zoro #: G0693671
  • Mfr #: SI-W-50-A-LB-011-S
  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Mantener La Puerta Cerrada
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Legend Color: Black
  • Header Background Color: Black/Orange
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Mantener La Puerta Cerrada
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LA PUERTA CERRADA , English Sign Message: Keep Door Closed. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing through its large, easy to view lettering. If you’re looking for an eas

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-50-A-LB-011-S