Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign-Warning-55, 10.5x7.5, Lbl/Decal, .011

  • Zoro #: G0696645
  • Mfr #: SI-W-55-A-LB-011-S
No Product Image Available
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: No Se Permiten Celulares
See full product details
Orders over $75 ship free.

Vestil #SI-W-55-A-LB-011-S Specifications

  • Zoro #: G0696645
  • Mfr #: SI-W-55-A-LB-011-S
  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: No Se Permiten Celulares
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: Black
  • Header Background Color: Black/Orange
  • Double-Sided: No
  • Includes: Installation Hardware
  • Sign Subject Matter: No Se Permiten Celulares
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: NO SE PERMITEN CELULARES, English Sign Message: No Cell Phones. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing through its large, easy to view lettering. If you’re looking for an easy, co

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-55-A-LB-011-S