Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-57, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441330
  • Mfr #: SI-W-57-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Header: Warning
  • UV Resistant: Yes
See full product details
Orders over $75 ship free.

Vestil #SI-W-57-E-AC-130-S Specifications

  • Zoro #: G0441330
  • Mfr #: SI-W-57-E-AC-130-S
Item: Aluminum Composite Sign Header: Warning
UV Resistant: Yes Retroreflective Grade: Not Retroreflective
Includes: Installation Hardware Height: 14-1/2"
Glow-in-the-Dark: Yes Legend: Alto Nivel De Ruido Se Requiere Proteccion Auditiva
Sign Shape: Rectangle Sign Material: Aluminum Composite
Header Legend Color: Black Sign Mounting Style: With Mounting Holes
Sign Background Color: Orange Double-Sided: No
Width: 20-1/2" Header Background Color: Black/Orange
Printed Language: Spanish Sign Subject Matter: Alto Nivel De Ruido Se Requiere Protección Auditiva
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ALTO NIVEL DE RUIDO SE REQUIERE PROTECCIÓN AUDITIVA , English Sign Message: High Noise Area Hearing Protection Required. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is al

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-57-E-AC-130-S