Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign-Warning-67, 20.5x14.5, Alum, Comp, .130

  • Zoro #: G0441364
  • Mfr #: SI-W-67-E-AC-130-S
No Product Image Available
$43.00
  • Item: Aluminum Composite Sign
  • Double-Sided: No
  • Header Legend Color: Black
See full product details
Orders over $75 ship free.

Vestil #SI-W-67-E-AC-130-S Specifications

  • Zoro #: G0441364
  • Mfr #: SI-W-67-E-AC-130-S
Item: Aluminum Composite Sign Double-Sided: No
Header Legend Color: Black Height: 14-1/2"
Legend: Esta Puerta Se Debe Mantener Cerrada Glow-in-the-Dark: Yes
Header Background Color: Black/Orange Width: 20-1/2"
Sign Material: Aluminum Composite Retroreflective Grade: Not Retroreflective
Header: Warning Sign Shape: Rectangle
Sign Mounting Style: With Mounting Holes Sign Background Color: Orange
Printed Language: Spanish Includes: Installation Hardware
UV Resistant: Yes Sign Subject Matter: Esta Puerta Se Debe Mantener Cerrada
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA PUERTA SE DEBE MANTENER CERRADA , English Sign Message: This Door Must Be Kept Closed. The aluminum composite sign will make a strong statement in an assortment of settings. The vigorous design allows the sign to be exhibited indoors and outdoors throughout harsh conditions. The assembly is encompassed of two sheets of pre painted .012" aluminum with a polyethylene core for versatility. An anti-graffiti UV coating is also included to prevent needle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-67-E-AC-130-S