Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SS Bucket, Cap 3.25 Gal, With Handle

  • Zoro #: G3091137
  • Mfr #: BKT-SS-325
$74.01
  • Promotion Restriction: Not eligible for promotion
  • Used For: Industrial and Commercial Applications
  • Length: 12 3/4
See full product details
Orders over $75 ship free.

Vestil #BKT-SS-325 Specifications

  • Zoro #: G3091137
  • Mfr #: BKT-SS-325
Promotion Restriction: Not eligible for promotion Used For: Industrial and Commercial Applications
Length: 12 3/4 Finish: Plain
Material: 304 Stainless steel Height: 10 in
Color: Silver Lid Included: No
Capacity: 3.3 gal Includes: Handle
Handle Material: Stainless steel Width: 12 3/4 in
Diameter: 12 3/4 in Shape: Round
Item: Bucket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Vestil Bucket. Material: Stainless Steel, Color: Silver, Capacity: 3.3 gal..

Reviews of Vestil #BKT-SS-325