Vestil
Stainless Steel Piston Pail Pump, 1" Bung
Mfr # PAIL-PST-SS
Zoro # G5437708
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Housing Material Stainless steel
- Application Transferring Liquids Out of 5-Gallon Pails
- For Use With Most Liquids
Explore More Products
- VESTIL PTFE Manual Rotary Drum Pump, 10" Long RP-90RT
- VESTIL Steel Piston Pail Pump, 1" Bung PAIL-PST
- VESTIL Manual Drum Pump Steel, 2" Bung Size RDP-55
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke VDP
- VESTIL Polypropylene Drum Pump, 16 oz Per Stroke VDPX
- VESTIL Rotary Manual Alum Drum Pump, 2" Bung ADP-55
- VESTIL PTFE/Viton Manual Drum Pump RP-90FG
- VESTIL Drum Pump, Lever Action, Pail Pump, 2" Bung LDP-RYT
- VESTIL PPS Manual Rotary Drum Pump, 10" Long RP-90R
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD 5UWG3
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 377 for Strong Acids & Alkali Solutions 377
- Vestil Hand Drum Pumps