Skip to Main Content
customer-service Help
Vestil

Stationry Drum Dumpr, 72in, 42sec., 1000lb.

Vestil Stationry Drum Dumpr, 72in, 42sec., 1000lb. HDD-48-10-S-SSC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7,608.10
  • Item: Drum Dumper
  • Number of Drums: 1
  • Load Capacity: 1,000 lb
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $7,608.10

Vestil #HDD-48-10-S-SSC Specifications

  • Item: Drum Dumper
  • Number of Drums: 1
  • Load Capacity: 1,000 lb
  • Drum Capacity: 55 gal, 30
  • Voltage: 115
  • Max. Lift: 116 in
  • Dump Angle: 45 Degrees
  • Rotated Height: 116 in
  • Dia.: 24 in
  • Lowest Position of Jaws: 27 in
  • Level Height: 72 in
  • Finish: Powder Coated
  • Drum Rotation: 135 Degrees
  • Total Raise Time: 42 sec
  • Overall Length: 71 1/2 in
  • Includes: 8 ft Power Cord
  • For Use With: 30 and 55 gal Drums
  • Motor HP: 3/4 hp
  • Overall Width: 36 in
  • Overall Height: 72 in
  • Clearance Between Legs: 28 1/2 in
  • Construction: Stainless Steel Chute, Steel
  • Rotation Angle: 45 Degrees
  • Type: Stationary
  • Dispensing Height: 48 in
  • Rotation: 135 Degrees
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drum Dumper, Stationary, Overall Length 71 1/2 in, Overall Height 72 in, Level Height 72 in, Overall Width 36 in, Rotated Height 116 in, Rotation 135 Degrees , Max. Lift 116 in, Dia. 24 in, Dispensing Height 48 in, Clearance Between Legs 28 1/2 in, Rotation Angle 45 Degrees , Drum Rotation 135 Degrees , Dump Angle 45 Degrees , Total Raise Time 42 sec, Number of Drums 1, Lowest Position of Jaws 27 in, Drum Capacity 55 gal, 30, Load Capacity 1,000 lb, Stainless Steel Chute, Steel Construction

Reviews of Vestil #HDD-48-10-S-SSC