Vestil
Steel Double Depth Storage Building, Silver
- Zoro #: G2835309
- Mfr #: STOR-912-G-W-1RH
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $5,040.00
Vestil #STOR-912-G-W-1RH Specifications
- Zoro #: G2835309
- Mfr #: STOR-912-G-W-1RH
- Type: Shed
- Assembled/Unassembled: Unassembled
- Material: Steel
- Color: Silver
- Overall Height: 84 13/16 in
- Overall Depth: 152 13/16 in
- Overall Width: 109 1/2 in
- Includes: Wood Floor
- Construction: Galvanized steel
- Item: Double Depth Storage Building
- Doors: Single Swing Out
- Inside Height: 78 in
- Inside Depth: 148 in
- Inside Width: 106 in
- Bottom Panel: -
- Door Opening Height: 74 in
- Door Opening Width: 45 in
- Size: 109.5 in x 152.81 in x 84.81 in
- Product Type: Outdoor Storage Shed
- Roof Design: Straight
- Lockable: Yes
- Method of Construction: Bolted
- Nominal Exterior Width: 9 ft
- Storage Capacity: 821.2 cu ft
- Nominal Exterior Height: 7 ft
- Interior Height: 6 1/2 ft
- Interior Width: 8 7/8 ft
- Nominal Exterior Depth: 13 ft
- Inside Length: 8 7/8 ft
- Overall Exterior WxDxH: 9 ft x 13 ft x 7 ft
- Interior Depth: 12 3/8 ft
- Assembled: Unassembled
- Wall Material: Steel
- Inside WxDxH: 8 7/8 ft x 12 3/8 ft x 6 1/2 ft
- Includes Lock: Yes
- Roof Material: Steel
- Frame Thickness: 22 ga
- Resistance Properties: Weather Resistant
- Door Opening HxW: 74 in x 45 in
- Includes Floor: Yes
- Country of Origin (subject to change): United States
Description
Outdoor Storage Building, Overall Height 85 In., Overall Width 110 In., Overall Depth 155 In., Inside Height 78 In., Inside Width 106 In., Inside Depth 148 In., Door Opening Height 74 In., Door Opening Width 45 In., Single Swing-Out Doors, Material Corrugated Steel Panel, Galvanized Steel Construction, Includes Wood Floor, Unassembled
Technical Guides
Reviews of Vestil #STOR-912-G-W-1RH
Explore more
- VESTIL Steel Single Depth Storage Building, Silver STOR-96-G-W-1RH
- VESTIL Steel Multi Duty Shed, Blue Frame MDS-96-DR
- VESTIL STORAGE BUILDING 6'X6' WIDE DOOR STOR-66-G-W-1RH-WD
- VESTIL STORAGE BUILDING 6'X12' WIDE DOOR STOR-612-G-W-1RH-WD
- ARROW Shed, 98 in W., 93 in H. CHD1030-A
- ARROW Arrow DBBWAN Spacemaker Deck Box; Anthractic DBBWAN
- ZORO SELECT 258 cu ft Steel Outdoor Storage Shed, Brown 13X104
- SLOGGERS Sloggers 5120FFNBL08 Womens Floral Fun Print Rain & Garden Shoe; Blue - Size 8 5120FFNBL08
- HOMCOMFORT HomComfort HCLRA Adjustable Log Rack with Steel Uprights HCLRA
- DAGAN Dagan WR48-COVER Log Holder Cover for WR48; Black WR48-COVER
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe DB7500
- Vestil Sheds & Outdoor Storage