Vestil
STEEL PLATFORM HAND TRUCK 660# YELLOW
- Zoro #: G701795240
- Mfr #: SPHT-660-YL
Hover or click to zoom Tap to zoom
Key Features
- Load Capacity: 660 lb
- Material: Steel
- Overall Height: 49.0625
- Overall Width: 19.125
- Features: Wheel design allows for smooth rolling with heavy loads. Unique "P" shaped handle design. Highly visible surface finish. Nose plate dimensions work well with heavy and awkward loads
- Width (In.): 19.125
- Overall Length: 19.75
- Noseplate Width: 19 in
$265.56
5% off
$251.99
Subtotal: $251.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL ADJUSTABLE FORK HAND TRUCK 20" WIDE 250lb CAPACITY SFHT-20-250
- VESTIL Silver Fold-Down Aluminum Hand Truck-Yellow Flat-Free Urethane 250 lb DHHT-250A-FD-UY
- VESTIL Silver Aluminum Convertible 2 in 1 Hand Truck 62 1/4 in High ALUM-CONV-B
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters CSHT-500
- VESTIL Steel Stair Hand Truck, 300 lb. ST-TRUCK-300
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height APPL-750-B
- VESTIL Steel Magnetic Cylinder Hand Truck 35-1/4 In. x 18-11/16 In. x 50 In. 350 Lb. Capacity Blue MCHT-350
- VESTIL Silver Hand Truck With Fold Down Platform Blue Urethane Solid Foam ALUM-P-TB-UFBL
- VESTIL STEEL PLATFORM HAND TRUCK 660# SILVER SPHT-660-SL
- WESCO Wesco Industrial 273611 Corner Bumpers Replacement Corner Bumper 273611
- MAGLINER Bottled Water Tray Truck B4K128HM4
- Vestil Hand Trucks