Vestil

Steel Shell, 7x8, Pourin Place

Vestil Steel Shell, 7x8, Pourin Place SS/78
Hover or click to zoom Tap to zoom
$1,322.32
  • Material: Steel
  • Length: 89
  • Width: 92
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Total: $1,322.32

Vestil #SS/78 Specifications

  • Material: Steel
  • Length: 89
  • Width: 92
  • Overall Length: 89
  • Overall Height: 24
  • Overall Width: 92
  • Color: Brown
  • Item: Steel Shell,7x8,Pourin Place
  • For Use With: EH-78-20, EH-78-25, EH-78-30, EH-78-35, EH-78-40, EH-78-45, EH-78-50, RR-78-20, RR-78-25, RR-78-30, RR-78-35, RR-78-40, RR-78-45, RR-78-50
  • Depth: 89
  • Features: Optional steel shell for ideal operation. Ideal for 84" x 96" pour in place installation for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
  • Finish: Painted
  • Weight: 414
  • Size: 89 x 92 x 24
  • Height: 24
  • Country of Origin (subject to change): United States

Description

Steel Shell,7x8,Pourin Place

Reviews of Vestil #SS/78