Zoro Select
Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H
Mfr # SPS3-2236
Zoro # G3335151
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$576.99
Key Features
- Load Capacity 1,000 lb
- Overall Length 40 in
- Overall Width 22 in
- Overall Height 50 1/2 in
- Caster Type (2) Rigid, (2) Swivel with Brake
Explore More Products
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray 3ST-EX3672-95
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 66-1/8"L x 30-1/4"W x 34-5/8"H 4STE-SM-3060-95
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H EX-3048-2SC-6PH-95
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H 3ST-EX3048-3AS-95
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray RSC-243666-5-3K-ALD-95
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H 3STFP-EX3048-3-6PU-95
- ZORO SELECT Wire Truck, 2000 lb, 48 Inx30 Inx43.5 In 3ST-EX304843-6MR-95
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H 3ST-EX3060-3AS-95
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 54-1/2"L x 30"W x 57-5/16"H OPTFB-4830-1-6MR-95
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L 3SLT-EX3036-1.2K-95
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H OPT-7236-1-6PH-95
- Zoro Select Stock Trucks