customer-service Help
Vestil

SWIVEL DOCK GATE PAIR FOR 9 FT DOOR

Vestil SWIVEL DOCK GATE PAIR FOR 9 FT DOOR SDG-9-SI-C-01
Hover or click to zoom Tap to zoom
$847.80
  • Material: Steel
  • Width: 125
  • Height: 42.0625
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $847.80

Vestil #SDG-9-SI-C-01 Specifications

  • Material: Steel
  • Width: 125
  • Height: 42.0625
  • Color: Yellow
  • Finish: Powder Coat
  • Overall Height: 42.0625
  • For Use With: The swivel dock gate works perfectly for securing platforms and pathways.
  • Features: Perfect for ensuring safety of personnel. Includes pre-drilled mounting holes for easy attachment. Features signs with “no admittance” message. Swivel stop prevents gate from swinging too wide
  • Length (In.): 8
  • Overall Width: 125
  • Depth (In.): 8
  • Weight: 147
  • Overall Length: 8
  • Size: 8 x 125 x 42.0625
  • Country of Origin (subject to change): United States

Description

The Swivel Dock Gate works perfectly for securing platforms and pathways. The gate features a steel construction for durability and a baked in yellow powder coated finish for clear visibility as well as added toughness. The doors are opened and closed manually by the user. A double sided sign is included with each individual swinging gate. The signs messages available include: “Do Not Enter”, “Keep Out”, “Restricted Area”, and “No Admittance”. Signs are constructed of aluminum and add minimal weight to the swivel gate. All models are sold in pairs.

Restrictions and Compliance

Reviews of Vestil #SDG-9-SI-C-01