Shop Alternate Products
This Product is Discontinued
Vestil
Tilt Master Strad Ac Power, 6000 lb. Cap (Discontinued)
Mfr # TMS-60-AC
Zoro # G7449149
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 37 in
- Overall Length 72.8125
- Overall Width 57.25
- Material Steel
- Color Blue