customer-service Help
Vestil

Triple Elbow Guard, 42 in. H, 34 in. L

Vestil Triple Elbow Guard, 42 in. H, 34 in. L TEGC-30-42-2
Tap to zoom
Hover or click to zoom
$306.34
  • Guard Rail Mounting Style: Floor Mounted
  • Material: Steel
  • Guard Rail Component: Corner Guard
See full product details
This item ships free.

Total: $306.34

Vestil #TEGC-30-42-2 Specifications

  • Guard Rail Mounting Style: Floor Mounted
  • Material: Steel
  • Guard Rail Component: Corner Guard
  • Overall Length: 2 ft 10 in
  • Overall Height: 42 in
  • Mounting: Floor
  • Overall Width: 34"
  • Color: Yellow
  • Usable Opening Depth: 30"
  • Usable Opening Width: 30"
  • Wall Thickness: Varies
  • Finish: Powder Coated
  • Diameter: 1 5/8 in
  • Number of Ribs: 0
  • Item: Corner Guard
  • Base Width: 4"
  • Net Weight: 20 lb
  • Mounting Plate Dimensions: 4 in x 4 in
  • Base Depth: 4"
  • Country of Origin (subject to change): United States

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 2 ft 10 in, Diameter 1 5/8 in, Mounting Plate Dimensions 4 in x 4 in, Net Weight 20 lb

Reviews of Vestil #TEGC-30-42-2