- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Warehouse Safety Guards & Protectors
- /
- Guard Rails
- /
- Universal Post, Steel, Single, Bolt-On
Vestil
Universal Post, Steel, Single, Bolt-On
- Zoro #: G5592185
- Mfr #: GR-F3R-DI-TP18-HDG
Tap to zoom
Hover or click to zoom
$154.94
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Universal Post
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $154.94
Vestil #GR-F3R-DI-TP18-HDG Specifications
- Zoro #: G5592185
- Mfr #: GR-F3R-DI-TP18-HDG
- Guard Rail Mounting Style: Bolt On
- Material: Steel
- Guard Rail Component: Universal Post
- Post Height: 19 in
- Post Dimensions (W x D): 4 in x 4 in
- Color: Silver
- Includes: (3) Holes on Each Side
- Guard Rail Levels: Single
- Mounting Plate Dimensions: 10 in x 10 in
- Net Weight: 40 lb
- Item: Universal Post
- Mounting Style: Bolt On
- Number of Mounting Holes: 4
- Finish: Galvanized
- Mounting Hole Dia.: 7/8 in
- Country of Origin (subject to change): China
Description
Universal Post, Steel, Guard Rail Levels Single, Guard Rail Mounting Style Bolt On, Silver, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 40 lb, Includes (3) Holes on Each Side, Finish Galvanized, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 19 in
Reviews of Vestil #GR-F3R-DI-TP18-HDG
Explore more
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 36 INCHES SILVER VDKR-3-TB-SL
- VESTIL Low Profile Machine Guard, 16 In. H LPRO-SS-48-16-4
- VESTIL Adjustable Perimeter Guard - Panel APG-M-45
- VESTIL Rigid Tube Post 18 In Bolt-On Style White GR-F3R-BO-TP18-WT
- VESTIL Drop-In Style Guard Rail 3 Ft GR-F3R-DI-3-YL
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH ORANGE VDKR-10-OR
- VESTIL BLACK PIPE SAFETY RAILING GATE-P SHAPED 48X36 VDKR-G4-BK
- GARLOCK SAFETY SYSTEMS Guardrail, 96" L, Steel, Gray 406930G
- Vestil Guard Rails