Skip to Main Content
customer-service Help
Vestil

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Caution
  • Legend: Mantener Las Puertas Cerradas
See full product details
Orders over $75 ship free.
Total: $40.00

Vestil #SI-C-32-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Caution
  • Legend: Mantener Las Puertas Cerradas
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Yellow
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: Yellow
  • Header Background Color: Black
  • Includes: Installation Hardware
  • Double-Sided: No
  • Sign Subject Matter: Mantener Las Puertas Cerradas
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: MANTENER LAS PUERTAS CERRADAS, English Sign Message: KEEP DOORS CLOSED. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing through its large, easy to view lettering. If you’re looking for an

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-C-32-A-LB-011-S