Skip to Main Content
customer-service Help
Vestil

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

Vestil Vinyl Label Sign,  7-1/2" Height,  10-1/2" Width,  Vinyl Label,  Rectangle,  Spanish SI-D-67-A-LB-011-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Danger
  • Legend: Ácido
See full product details
Orders over $75 ship free.
Total: $40.00

Vestil #SI-D-67-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Danger
  • Legend: Ácido
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Legend Color: White
  • Header Background Color: Black/Red
  • Sign Subject Matter: Ácido
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ÁCIDO , English Sign Message: Acid. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing through its large, easy to view lettering. If you’re looking for an easy, cost effective, way to encoura

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-D-67-A-LB-011-S