customer-service Help
Vestil

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

Vestil Vinyl Label Sign,  7-1/2" Height,  10-1/2" Width,  Vinyl Label,  Rectangle,  Spanish SI-N-31-A-LB-011-S
Tap to zoom
Hover or click to zoom
$8.00

Must order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Personas No Autorizadas No Son Permitidas Después De Este Punto
See full product details
Orders over $75 ship free.

Total: $40.00

Vestil #SI-N-31-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Personas No Autorizadas No Son Permitidas Después De Este Punto
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Blue
  • Header Legend Color: White
  • Double-Sided: No
  • Includes: Installation Hardware
  • Sign Subject Matter: Personas No Autorizadas No Son Permitidas Después De Este Punto
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States

Description

Spanish Safety Sign, Spanish Sign Message: PERSONAS NO AUTORIZADAS NO SON PERMITIDAS DESPUÉS DE ESTE PUNTO, English Sign Message: Unauthorized Persons Not Permitted Beyond This Point. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing

Restrictions and Compliance

Reviews of Vestil #SI-N-31-A-LB-011-S