Skip to Main Content
customer-service Help
Vestil

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

Vestil Vinyl Label Sign,  7-1/2" Height,  10-1/2" Width,  Vinyl Label,  Rectangle,  Spanish SI-N-39-A-LB-011-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
See full product details
Orders over $75 ship free.
Total: $40.00

Vestil #SI-N-39-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: White
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Background Color: Blue
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Por Razones De Seguridad Todo El Que Entree Y Salga Será Sujeto A Revisión
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: POR RAZONES DE SEGURIDAD TODO EL QUE ENTREE Y SALGA SERÁ SUJETO A REVISIÓN, English Sign Message: For Security Reasons Individuals Entering or Leaving The Premise May Be Subject To Search. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can

Restrictions and Compliance

Reviews of Vestil #SI-N-39-A-LB-011-S