Skip to Main Content
customer-service Help

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

No Product Image Available
Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Siga Las Pautas De Protección Contra Caídas Cuando Trabaje Más Allá De Este Punto
See full product details
Orders over $75 ship free.
Total: $40.00

Vestil #SI-N-53-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Notice
  • Legend: Siga Las Pautas De Protección Contra Caídas Cuando Trabaje Más Allá De Este Punto
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Blue
  • Header Legend Color: White
  • Includes: Installation Hardware
  • Double-Sided: No
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Siga Las Pautas De Protección Contra Caídas Cuando Trabaje Más Allá De Este Punto
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: SIGA LAS PAUTAS DE PROTECCIÓN CONTRA CAÍDAS CUANDO TRABAJE MÁS ALLÁ DE ESTE PUNTO, English Sign Message: Follow Fall Protection Guidelines When Working Beyond This Point. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-N-53-A-LB-011-S