Skip to Main Content
customer-service Help
Vestil

Vinyl Label Sign, 7-1/2" Height, 10-1/2" Width, Vinyl Label, Rectangle, Spanish

Vestil Vinyl Label Sign,  7-1/2" Height,  10-1/2" Width,  Vinyl Label,  Rectangle,  Spanish SI-W-24-A-LB-011-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 5

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento
See full product details
Orders over $75 ship free.
Total: $40.00

Vestil #SI-W-24-A-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento
  • Width: 10-1/2"
  • Height: 7-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Legend Color: Black
  • Includes: Installation Hardware
  • Double-Sided: No
  • Header Background Color: Black/Orange
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Esta Máquinaria Está Controlada Automáticamente Y Puede Comenzar En Cualquier Momento
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ESTA MÁQUINARIA ESTÁ CONTROLADA AUTOMÁTICAMENTE Y PUEDE COMENZAR EN CUALQUIER MOMENTO, English Sign Message: This Machine IS Automatically Controlled It May Start At Any Time. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to

Restrictions and Compliance

Reviews of Vestil #SI-W-24-A-LB-011-S