Skip to Main Content
customer-service Help
Vestil

Vinyl Label Sign, 9-1/2" Height, 12-1/2" Width, Vinyl Label, Rectangle, Spanish

Feedback Help us improve our product images
$11.00 /ea

Order in multiples of 4

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Área De Aterrizaje De Helicopteros, Mantengase A 200 Pies De Distancia
See full product details
Orders over $75 ship free.
Total: $44.00

Vestil #SI-W-58-B-LB-011-S Specifications

  • Item: Vinyl Label Sign
  • Header: Warning
  • Legend: Área De Aterrizaje De Helicopteros, Mantengase A 200 Pies De Distancia
  • Width: 12-1/2"
  • Height: 9-1/2"
  • Sign Shape: Rectangle
  • Sign Material: Vinyl Label
  • Sign Mounting Style: Adhesive
  • Printed Language: Spanish
  • Sign Background Color: Orange
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: Yes
  • UV Resistant: Yes
  • Header Background Color: Black/Orange
  • Double-Sided: No
  • Header Legend Color: Black
  • Includes: Installation Hardware
  • Sign Legend Text Color: Black
  • Sign Subject Matter: Área De Aterrizaje De Helicopteros, Mantengase A 200 Pies De Distancia
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spanish Safety Sign, Spanish Sign Message: ÁREA DE ATERRIZAJE DE HELICOPTEROS, MANTENGASE A 200 PIES DE DISTANCIA , English Sign Message: Helicopter Landing Area Keep 200 Feet Back. The vinyl label decal signs are the perfect addition to an assortment of settings from schools to the manufacturing plants. The peel and place decals perform well both indoors and outdoors in extreme conditions. With a UV and chemical resistant design, the decals can be applied to many surfaces to promote wellbeing t

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Vestil #SI-W-58-B-LB-011-S