Vestil
Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft
Mfr # WTJ-2
Zoro # G7051077
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$518.99
Key Features
- Capacity 500 lb
- Height Under Span 8 ft
- Reach 4 1/2 ft
- Swivel Angle 360 Degrees
- Operation Mode Manual
Explore More Products
- VESTIL High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-10 1000 Lb. Capacity JIB-HC-10
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 JIB-CB-25-10-10-BC
- VESTIL Multi Station Jib Crane - Transportable JIB-P-10-10-8
- VESTIL POWER LIFT OPTION - HAND CONTROL EPFC-HC
- VESTIL Jib Crane, Base Mounted, Height Under Span: 8 ft WTJ-2-G
- VESTIL Steel AC Powered Lifter Jib, 400 Lb. Capacity, Blue VAN-J-AC
- VESTIL Multi-Station Transportable Jib Crane - 10'H x 10' Span JIB-P-10-10-10
- VESTIL Extra Travel Tri-Post Jib, 2000 lb. TJIB-20
- VESTIL Multi-Station Transportable Jib Crane JIB-P-10-8-8 8'H x 8' Span JIB-P-10-8-8
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft 350F-500-8-10
- VESTIL Wall Mount Jib High Clearance, 1000 lb. JIB-HC-10
- Vestil Cranes