Vestil
Economy Wire Reel Caddy, 150 lb.
Mfr # WIRE-D-E
Zoro # G5042628
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 17.75
- Depth (In.) 19.5
- Length (In.) 19.5
- For Use With Move wire reels and dispense wire in vertical and horizontal position.
- Wheel Dia. 6 in
Explore More Products
- VESTIL Portable Cord Reel Caddy, 300 lb. Cap WIRE-D-WHK
- VESTIL Cord Reel Container, 300 lb. Capacity WIRE-D
- COXREELS Single Side Mount Bracket, S Series, 17in SMB2
- COXREELS Swivel VITON replacement o-ring kit 450-1-SEALKIT
- COXREELS Drag Brake 1/2"ID, 7429-4 7429-4
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- 5150-50
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet 450-SS
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL 7231-2-SEALKIT
- COXREELS Spring Canister Assembly, Steel 699-1
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in 8740
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- 5153-50
- Vestil Hose Reel Accessories