Vestil

Yellow Ergo-Handle Cart With Drain Glass-Filled Nylon 4000 lb 34x72

Vestil Yellow Ergo-Handle Cart With Drain Glass-Filled Nylon 4000 lb 34x72 DH-PH4-3472-D
Hover or click to zoom Tap to zoom
  • Item: Ergo Handle Cart w/Drain,34x72,Yellow
  • Overall Length: 78.9375
  • Overall Width: 34.5
  • Overall Height: 41.0625
  • Load Capacity: 4000
  • Color: Yellow
  • Finish: Powder Coat
  • Platform Length: 78.9375
See full product details
$1,127.59
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $1,127.59

Vestil #DH-PH4-3472-D Specifications

  • Item: Ergo Handle Cart w/Drain,34x72,Yellow
  • Overall Length: 78.9375
  • Overall Width: 34.5
  • Overall Height: 41.0625
  • Load Capacity: 4000
  • Color: Yellow
  • Finish: Powder Coat
  • Platform Length: 78.9375
  • Material: Steel
  • Features: Elevated handle enables maintained posture. Strong construction allows for heavy loads. Cart height diminishes the need for bending and twisting. Rolls quietly from workstation to workstation
  • Country of Origin (subject to change): United States

Description

Ergo Handle Cart w/Drain,34x72,Yellow

Reviews of Vestil #DH-PH4-3472-D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.