Skip to Main Content
customer-service Help
Vf Imagewear

Collared Lab Coat, 2XL, Blue, 43-3/4 In. L

Vf Imagewear Collared Lab Coat, 2XL, Blue, 43-3/4 In. L KT30NV RG 54
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.59
  • Item: Collared Lab Coat
  • Seam Style: Bound
  • Color: Navy
See full product details
Orders over $75 ship free.
Total: $34.59

Vf Imagewear #KT30NV RG 54 Specifications

  • Item: Collared Lab Coat
  • Seam Style: Bound
  • Color: Navy
  • Material: Polyester/Cotton
  • Size: 3XL
  • Fits Chest Size: 54 in
  • Closure Type: snaps
  • Gender: Men's
  • Length: 43 3/4 in
  • Fabric Weight: 7.25 oz
  • Number of Pockets: 4
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Collared Lab Coat, Color Navy, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound, Size 3XL, Attached Hood No, Fits Chest Size 54 in

Reviews of Vf Imagewear #KT30NV RG 54