JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared Lab Coat, M, Blue, 43-3/4 In. L

VF IMAGEWEAR| Zoro #: G0076054| Mfr #: KT30NV RG 42

$40.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076054 Mfr #: KT30NV RG 42
Closure Type: snapsSize: M
Fabric Weight: 7.5 oz.Item: Collared Lab Coat
Length: 43-3/4"Number of Pockets: 4
Fits Chest Size: 42"Color: Navy
Material: Polyester/CottonGender: Men's
Country of Origin (subject to change): Honduras

Product Description

Collared Lab Coat, Men's, Size M, Fits Chest Size 42 In., Navy, Polyester/Cotton, Length 43-3/4 In., Snaps Closure Type, Fabric Weight 7.5 oz., Number of Pockets 4

Product Reviews

Save 15%. Sign up for Z-mail.