Skip to Main Content
customer-service Help
Vf Imagewear

Counter Coat, L, White, 30 In. L

Vf Imagewear Counter Coat, L, White, 30 In. L KP10WH RG L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.99
  • Item: Counter Coat
  • Color: White
  • Material: Polyester/Cotton
See full product details
Orders over $75 ship free.
Total: $18.99

Vf Imagewear #KP10WH RG L Specifications

  • Item: Counter Coat
  • Color: White
  • Material: Polyester/Cotton
  • Size: L
  • Fits Chest Size: 42 in to 44 in
  • Closure Type: Buttons
  • Length: 30 in
  • Fabric Weight: 5 oz
  • Number of Pockets: 3
  • Gender: Men's
  • Industry Type: Healthcare
  • Number of Outside Pockets: 3
  • Number of Inside Pockets: 0
  • Length (Straight Wireway): 30 in
  • Federal 209E Clean Room Class: Not Rated
  • Maximum Chest Size: 44 in
  • Total # of Pockets: 0 ; 3
  • Pathogen and Chemical Ratings: Not Rated
  • ISO Cleanroom Class: Not Rated
  • Size-Body Type: Regular
  • Cleaning and Care Instructions: Light Soil Wash
  • Front Closure: Buttons
  • Collar Style: Plain
  • Garment Color: White
  • Front Closure Type: Buttons
  • Total Number of Pockets: 3
  • Minimum Chest Size: 42 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Counter Coat, Gender Men's, Size L, Fits Chest Size 42 in to 44 in, Color White, Length 30 in, Material Polyester/Cotton, Closure Type Buttons, Fabric Weight 5 oz

Reviews of Vf Imagewear #KP10WH RG L