Vf Imagewear
Counter Coat, S, Blue, 30 In. L
Mfr # KP10LB RG S
Zoro # G4888843
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester/Cotton
- Gender Men's
- Industry Type Healthcare
- Number of Pockets 3
Explore More Products
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L KT30NV RG 38
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L KP18WH RG M
- VF IMAGEWEAR Specialized Lab Coat, 2XL, White KP72WH RG XXL
- VF IMAGEWEAR Red Kap® Men's Button-Front Lab Coat, White, Poly/Cotton, 3XL 5700WHRG3XL
- VF IMAGEWEAR Collared Lab Coat, L, Blue, 43-3/4 In. L KT30PB RG 46
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M KP13NVRGM
- VF IMAGEWEAR Red Kap® Men's Gripper-Front Lab Coat, Light Blue, Poly/Cotton, XL 5080LBRGXL
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, Electronic Blue, Polyester/Nylon, XL KK28BLRGXL
- VF IMAGEWEAR Bulwark® Unisex Concealed Snap Front Lab Coat, Navy, Cotton/Nylon, 2XL KLL6NVRGXXL
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 4XL JLM6208WH
- WORKLON Unisex Microstat System ESD Knee Length 473-M
- Vf Imagewear Workwear and Protective Clothing