customer-service Help
Vf Imagewear

Coverall, Chest 38In., Blue

Vf Imagewear Coverall, Chest 38In., Blue CC14NV RG 38
Hover or click to zoom Tap to zoom
$39.74
  • Size: 38 Regular
  • Material: Cotton
  • Gender: Men's
See full product details
Orders over $75 ship free.

Total: $39.74

Vf Imagewear #CC14NV RG 38 Specifications

  • Color: Navy
  • Size: 38 Regular
  • Material: Cotton
  • Gender: Men's
  • Fits Waist Size: 36-1/2"
  • Insulated: No
  • Fits Chest Size: 38 in
  • Inseam: 31 in
  • Hammer Loop: No
  • Closure Type: Snap
  • Fabric Weight: 8.5 oz
  • Item: Coverall
  • Number of Outside Pockets: 7
  • Water-Resistant: No
  • Insulated for Cold Conditions: No
  • Pass Through Pockets: No
  • Maximum Height: 5 ft 11 in
  • Maximum Waist Size: 36 1/2 in
  • Size (Max. Waist x Max. Chest): S ( 36 1/2 in x 38 in )
  • Front Closure: Snap
  • Front Closure Type: Snap
  • Number of Pockets: 7+
  • Sleeve Type: Long
  • Maximum Chest Size: 38 in
  • Application: Automotive, Maintenance
  • Reinforced Locations: Front Slack Pocket, Patch Hip
  • Includes Lining: No
  • Collar Style: Lay-Flat
  • Coveralls Color: Blue
  • Size-Body Type: Regular
  • Features: Side Vent Openings
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry - Heavy Soil and Light Soil
  • Minimum Chest Size: 36 1/2 in
  • Includes Hammer Loop: No
  • Minimum Height: 5 ft 7 in
  • Tag Size: 36 1/2 x 31
  • Series: CC14
  • Size - Numeric: 38
  • Pocket Locations: Breast, Front, Hip
  • Designed to Wear Over Clothes: Yes
  • Includes Hood: No
  • Country of Origin (subject to change): Multiple

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 31 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Application Automotive, Maintenance

Reviews of Vf Imagewear #CC14NV RG 38