JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Coverall, Chest 38In., Navy

VF IMAGEWEAR| Zoro #: G0082153| Mfr #: CT10NV RG 38

$35.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082153 Mfr #: CT10NV RG 38
Material: 65% Polyester/35% Cotton, TwillGender: Men's
Closure Type: ZipperFabric Weight: 7.25 oz.
Hammer Loop: NoInseam: 30"
Insulated: NoItem: Coverall
Color: Navy BlueNumber of Outside Pockets: 6
Size: SFits Waist Size: 38"
Fits Chest Size: 38"Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, S, Inseam 30 In., Color Navy Blue, Fits Chest Size 38 In., Fits Waist Size 38 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 7.25 oz.

Product Reviews

Save 15%. Sign up for Z-mail.