customer-service Help
Vf Imagewear

Coverall, Chest 38In., Postman Blue

Vf Imagewear Coverall, Chest 38In., Postman Blue CC14PB RG 38
Tap to zoom
Hover or click to zoom
$39.99
  • Size: 38 Regular
  • Material: Cotton
  • Gender: Men's
See full product details
Orders over $75 ship free.

Total: $39.99

Vf Imagewear #CC14PB RG 38 Specifications

  • Color: Postman Blue
  • Size: 38 Regular
  • Material: Cotton
  • Gender: Men's
  • Fits Waist Size: 36-1/2"
  • Insulated: No
  • Fits Chest Size: 38 in
  • Inseam: 31 in
  • Hammer Loop: No
  • Closure Type: Snap
  • Fabric Weight: 8.5 oz
  • Item: Coverall
  • Number of Outside Pockets: 7
  • Minimum Height: 5 ft 7 in
  • Includes Lining: No
  • Coveralls Color: Blue
  • Features: Side Vent Openings
  • Application: Automotive, Maintenance
  • Size (Max. Waist x Max. Chest): S ( 36 1/2 in x 38 in )
  • Collar Style: Lay-Flat
  • Series: CC14
  • Reinforced Locations: Front Slack Pocket, Patch Hip
  • Minimum Chest Size: 36 1/2 in
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry - Heavy Soil and Light Soil
  • Designed to Wear Over Clothes: Yes
  • Sleeve Type: Long
  • Includes Hammer Loop: No
  • Maximum Chest Size: 38 in
  • Maximum Waist Size: 36 1/2 in
  • Includes Hood: No
  • Front Closure: Snap
  • Number of Pockets: 7+
  • Water-Resistant: No
  • Size-Body Type: Regular
  • Front Closure Type: Snap
  • Maximum Height: 5 ft 11 in
  • Insulated for Cold Conditions: No
  • Pass Through Pockets: No
  • Pocket Locations: Breast, Front, Hip
  • Tag Size: 36 1/2 x 31
  • Size - Numeric: 38
  • Country of Origin (subject to change): Multiple

Description

Coverall, Men's, S, Inseam 31 in, Color Postman Blue, Fits Chest Size 38 in, Insulated No, Material Cotton, Hammer Loop No, Number of Outside Pockets 7, Closure Type Snap, Fabric Weight 8.5 oz

Reviews of Vf Imagewear #CC14PB RG 38