Skip to Main Content
customer-service Help
Vf Imagewear

Coverall, Chest 42In., Postman Blue

Vf Imagewear Coverall, Chest 42In., Postman Blue CC14PB RG 42
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.49
Color: Postman Blue
  • Color: Postman Blue
  • Size: 42 Regular
  • Material: Cotton
See full product details
Orders over $75 ship free.
Total: $38.49

Vf Imagewear #CC14PB RG 42 Specifications

  • Color: Postman Blue
  • Size: 42 Regular
  • Material: Cotton
  • Gender: Men's
  • Fits Waist Size: 40-1/2"
  • Insulated: No
  • Fits Chest Size: 42 in
  • Inseam: 31 in
  • Hammer Loop: No
  • Closure Type: Snap
  • Fabric Weight: 8.5 oz
  • Number of Outside Pockets: 7
  • Item: Coverall
  • Maximum Chest Size: 42 in
  • Minimum Height: 5 ft 7 in
  • Series: CC14
  • Size-Body Type: Regular
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry - Heavy Soil and Light Soil
  • Designed to Wear Over Clothes: Yes
  • Reinforced Locations: Front Slack Pocket, Patch Hip
  • Application: Automotive, Maintenance
  • Front Closure Type: Snap
  • Sleeve Type: Long
  • Water-Resistant: No
  • Insulated for Cold Conditions: No
  • Size - Numeric: 42
  • Size (Max. Waist x Max. Chest): M ( 40 1/2 in x 42 in )
  • Pass Through Pockets: No
  • Minimum Chest Size: 40 1/2 in
  • Collar Style: Lay-Flat
  • Pocket Locations: Breast, Front, Hip
  • Number of Pockets: 7+
  • Coveralls Color: Blue
  • Maximum Height: 5 ft 11 in
  • Tag Size: 40 1/2 x 31 1/2
  • Includes Hood: No
  • Front Closure: Snap
  • Includes Lining: No
  • Maximum Waist Size: 40 1/2 in
  • Features: Side Vent Openings
  • Includes Hammer Loop: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coverall, Men's, M, Inseam 31 in, Color Postman Blue, Fits Chest Size 42 in, Insulated No, Material Cotton, Hammer Loop No, Number of Outside Pockets 7, Closure Type Snap, Fabric Weight 8.5 oz

Reviews of Vf Imagewear #CC14PB RG 42