Coverall, Chest 44In., Navy

VF IMAGEWEAR| Zoro #: G0082187| Mfr #: CT10NV RG 44

$35.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082187 Mfr #: CT10NV RG 44
Hammer Loop: NoFabric Weight: 7.25 oz.
Item: CoverallNumber of Outside Pockets: 6
Insulated: NoColor: Navy Blue
Inseam: 30"Material: 65% Polyester/35% Cotton, Twill
Gender: Men'sClosure Type: Zipper
Size: LFits Waist Size: 44"
Fits Chest Size: 44"Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, L, Inseam 30 In., Color Navy Blue, Fits Chest Size 44 In., Fits Waist Size 44 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 7.25 oz.

Product Reviews

Save 15%. Sign up for Z-mail.