Skip to Main Content
customer-service Help
Vf Imagewear

Coverall, Chest 46In., Blue

Vf Imagewear Coverall, Chest 46In., Blue CC14NV RG 46
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.49
Color: Navy
  • Color: Navy
  • Size: 46 Regular
  • Material: Cotton
See full product details
Orders over $75 ship free.
Total: $38.49

Vf Imagewear #CC14NV RG 46 Specifications

  • Color: Navy
  • Size: 46 Regular
  • Material: Cotton
  • Gender: Men's
  • Fits Waist Size: 44-1/2"
  • Insulated: No
  • Fits Chest Size: 46 in
  • Inseam: 31 in
  • Hammer Loop: No
  • Closure Type: Snap
  • Fabric Weight: 8.5 oz
  • Number of Outside Pockets: 7
  • Item: Coverall
  • Maximum Height: 5 ft 11 in
  • Maximum Chest Size: 46 in
  • Features: Side Vent Openings
  • Water-Resistant: No
  • Tag Size: 44 1/2 x 31 1/2
  • Includes Lining: No
  • Number of Pockets: 7+
  • Application: Automotive, Maintenance
  • Size (Max. Waist x Max. Chest): L ( 44 1/2 in x 46 in )
  • Maximum Waist Size: 44 1/2 in
  • Insulated for Cold Conditions: No
  • Series: CC14
  • Minimum Height: 5 ft 7 in
  • Coveralls Color: Blue
  • Front Closure: Snap
  • Includes Hood: No
  • Pass Through Pockets: No
  • Collar Style: Lay-Flat
  • Includes Hammer Loop: No
  • Designed to Wear Over Clothes: Yes
  • Minimum Chest Size: 44 1/2 in
  • Front Closure Type: Snap
  • Size-Body Type: Regular
  • Size - Numeric: 46
  • Pocket Locations: Breast, Front, Hip
  • Sleeve Type: Long
  • Reinforced Locations: Front Slack Pocket, Patch Hip
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry - Heavy Soil and Light Soil
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coverall, Men's, XL, Inseam 31 in, Color Blue, Fits Chest Size 46 in, Insulated No, Material Cotton, Hammer Loop No, Number of Outside Pockets 7, Closure Type Snap, Fabric Weight 8.5 oz

Reviews of Vf Imagewear #CC14NV RG 46