Coverall, Chest 50In., Navy

VF IMAGEWEAR| Zoro #: G0082214| Mfr #: CT10NV RG 50

$34.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082214 Mfr #: CT10NV RG 50
Inseam: 30"Number of Outside Pockets: 6
Color: Navy BlueItem: Coverall
Fabric Weight: 7.25 oz.Hammer Loop: No
Closure Type: zipperMaterial: 65% Polyester/35% Cotton, Twill
Gender: Men'sInsulated: No
Size: XlFits Waist Size: 50"
Fits Chest Size: 50"Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, XL, Inseam 30 In., Color Navy Blue, Fits Chest Size 50 In., Fits Waist Size 50 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 7.25 oz.

Product Reviews

Save 15%. Sign up for Z-mail.