Coverall, Chest 52In., Navy

VF IMAGEWEAR| Zoro #: G0082433| Mfr #: CT10NV RG 52

$38.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082433 Mfr #: CT10NV RG 52
Hammer Loop: NoFabric Weight: 7.25 oz.
Item: CoverallNumber of Outside Pockets: 6
Closure Type: ZipperInsulated: No
Color: Navy BlueInseam: 30"
Gender: Men'sMaterial: 65% Polyester/35% Cotton, Twill
Fits Waist Size: 52"Fits Chest Size: 52"
Country of Origin (subject to change): Mexico

Product Description

Coverall, Men's, Inseam 30 In., Color Navy Blue, Fits Chest Size 52 In., Fits Waist Size 52 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Twill, Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 7.25 oz.

Product Reviews

Save 15%. Sign up for Z-mail.