Shop Alternate Products
This Product is Discontinued
Vf Imagewear
Excel Fr Jean Style Pant 9 Oz (Discontinued)
Mfr # PEJ2NV 28 32
Zoro # G1215061
This Product is Discontinued
Key Features
- Material Trade Name Excel FR(R)
- Inseam 32 in
- Fabric Weight 9 oz
- Maximum Waist Size 28 in
- Color Navy