customer-service Help
Vf Imagewear

Inherent Blend Fr Work Pants, Nv 7 0Z

Vf Imagewear Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 24 28
Hover or click to zoom Tap to zoom
$73.99
  • Item: Inherent Blend Fr Work Pants,Nv 7 0Z
  • Color: Navy
  • Gender: Women's
See full product details
Orders over $75 ship free.

Total: $73.99

Vf Imagewear #PMW3NV 24 28 Specifications

  • Item: Inherent Blend Fr Work Pants,Nv 7 0Z
  • Color: Navy
  • Gender: Women's
  • High-Visibility: No
  • Maximum Waist Size: 48 in
  • Arc Flash PPE Category: 2
  • Pant Type: Work Pant
  • Pant Fit: Classic Fit
  • Fabric Wt: Mediumweight
  • Waist Rise: Mid Rise
  • Leg Fit: Straight Leg
  • Insulated for Cold Conditions: No
  • Size (Inseam x Max. Waist): 28 in x 48 in
  • Womens Size: 24
  • Includes Cargo Pocket: No
  • Minimum Waist Size: 46 in
  • Material Trade Name: CoolTouch 2
  • Size (Max. Waist x Inseam): 48 in x 28 in
  • Country of Origin (subject to change): Mexico

Description

Inherent Blend Fr Work Pants,Nv 7 0Z

Reviews of Vf Imagewear #PMW3NV 24 28