customer-service Help
Vf Imagewear

Jean Pants, Indigo, Size 30x32 In

Vf Imagewear Jean Pants, Indigo, Size 30x32 In PD60PW 30 32
Tap to zoom
Hover or click to zoom
$20.49
  • Closure Type: Zipper/Button
  • Fabric Weight: 13.75 oz
  • Fits Waist Size: 30 in
See full product details
Orders over $75 ship free.

Total: $20.49

Vf Imagewear #PD60PW 30 32 Specifications

  • Closure Type: Zipper/Button
  • Fabric Weight: 13.75 oz
  • Fits Waist Size: 30 in
  • Inseam: 32 in
  • Item: Men's Relax Fit Jeans
  • Material: Cotton
  • Color: Blue
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 5
  • Lining Material: Unlined
  • Pant Type: Jeans
  • Includes Lining: No
  • Garment Type: Pants
  • Tag Size: 30 x 32
  • Includes Hammer Loop: No
  • Fly Closure Type: Zipper
  • Series: PD60
  • Size (Inseam x Max. Waist): ( 32 in x 30 in )
  • Waist Closure: Buttons
  • Pant Fit: Relaxed Fit
  • Fit: Relaxed Fit
  • Cleaning and Care Instructions: Heavy Soil, Home Wash, Industrial Laundry, Light Soil
  • Insulated for Cold Conditions: No
  • Features: Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
  • Total # of Pockets: 5
  • Leg Fit: Straight Leg
  • # of Pockets: 5
  • Total Number of Pockets: 4-6
  • Ankle Type: Open
  • Style: Denim Jeans
  • Garment Color: Blue
  • Maximum Waist Size: 30 in
  • Size (Max. Waist x Inseam): ( 30 in x 32 in )
  • Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 30 in, Inseam 32 in, Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Reviews of Vf Imagewear #PD60PW 30 32