Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jean Pants, Indigo, Size 30x34 In

  • Zoro #: G0082941
  • Mfr #: PD60PW 30 34

$20.49

Details
  • Hammer Loop: No
  • Fits Waist Size: 30"
  • Item: Men's Relax Fit Jeans
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vf Imagewear #PD60PW 30 34 Specifications

  • Zoro #: G0082941
  • Mfr #: PD60PW 30 34
Hammer Loop: No Fits Waist Size: 30"
Item: Men's Relax Fit Jeans Closure Type: Zipper/Button
Lining Material: Unlined Gender: Men's
Inseam: 34" Number of Outside Pockets: 5
Color: Prewashed Indigo Fabric Weight: 13.75 oz.
Material: 100% Cotton Denim Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 30 In., Inseam 34 In., Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Technical Guides

Reviews of Vf Imagewear #PD60PW 30 34