Vf Imagewear
Jean Pants, Indigo, Size 32x34 In
Mfr # PD60PW 32 34
Zoro # G0082966
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 13.75 oz
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In PT62NV 34 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In PD60PW 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In PD60PW 4032
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In PT62NV 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In PD60PW 34 34
- VF IMAGEWEAR Utility Work Pants, Navy, Size 42x30 In PT62NV 42 30
- VF IMAGEWEAR Utility Work Pants, Navy, Size 46x32 In PT62NV 46 32
- VF IMAGEWEAR Red Kap® Dura-Kap® Industrial Uniform Pant Charcoal 36x32 PT20 PT20CH3632
- DICKIES Double Knee Pants 32X30 2053WH 3230
- TRU-SPEC Tactical Shorts, Coyote, 44" Sz, 9" Inseam 4279
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy 1061
- Vf Imagewear Workwear and Protective Clothing