Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jean Pants, Indigo, Size 34x34 In

  • Zoro #: G0082984
  • Mfr #: PD60PW 34 34

$20.49

Details
  • Lining Material: Unlined
  • Closure Type: Zipper/Button
  • Inseam: 34"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vf Imagewear #PD60PW 34 34 Specifications

  • Zoro #: G0082984
  • Mfr #: PD60PW 34 34
Lining Material: Unlined Closure Type: Zipper/Button
Inseam: 34" Fits Waist Size: 34"
Fabric Weight: 13.75 oz. Number of Outside Pockets: 5
Material: 100% Cotton Denim Item: Men's Relax Fit Jeans
Color: Prewashed Indigo Gender: Men's
Hammer Loop: No Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 34 In., Inseam 34 In., Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Technical Guides

Reviews of Vf Imagewear #PD60PW 34 34