October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Jean Pants, Indigo, Size 40x34 In

  • Zoro #: G0074654
  • Mfr #: PD60PW 40 34

$23.87

Details
  • Fits Waist Size: 40"
  • Color: Prewashed Indigo
  • Hammer Loop: No
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vf Imagewear #PD60PW 40 34 Specifications

  • Zoro #: G0074654
  • Mfr #: PD60PW 40 34
Fits Waist Size: 40" Color: Prewashed Indigo
Hammer Loop: No Inseam: 34"
Number of Outside Pockets: 5 Closure Type: Zipper/Button
Lining Material: Unlined Gender: Men's
Item: Men's Relax Fit Jeans Fabric Weight: 13.75 oz.
Material: 100% Cotton Denim Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 40 In., Inseam 34 In., Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Technical Guides

Reviews of Vf Imagewear #PD60PW 40 34