Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jean Pants, Indigo, Size 44x32 In

  • Zoro #: G0074681
  • Mfr #: PD60PW 44 32

$22.79

  • Color: Prewashed Indigo
  • Fabric Weight: 13.75 oz.
  • Fits Waist Size: 44"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Vf Imagewear #PD60PW 44 32 Specifications

  • Zoro #: G0074681
  • Mfr #: PD60PW 44 32
Color: Prewashed Indigo Fabric Weight: 13.75 oz.
Fits Waist Size: 44" Inseam: 32"
Material: 100% Cotton Denim Item: Men's Relax Fit Jeans
Lining Material: Unlined Number of Outside Pockets: 5
Closure Type: Zipper/Button Hammer Loop: No
Gender: Men's Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Relax Fit Jeans, Men's, Fits Waist Size 44 In., Inseam 32 In., Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Technical Guides

Reviews of Vf Imagewear #PD60PW 44 32