October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Jean Pants, Indigo, Size 44x34 In

  • Zoro #: G0074697
  • Mfr #: PD60PW 44 34

$24.99

Details
  • Gender: Men's
  • Hammer Loop: No
  • Color: Prewashed Indigo
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Vf Imagewear #PD60PW 44 34 Specifications

  • Zoro #: G0074697
  • Mfr #: PD60PW 44 34
Gender: Men's Hammer Loop: No
Color: Prewashed Indigo Inseam: 34"
Lining Material: Unlined Number of Outside Pockets: 5
Fits Waist Size: 44" Fabric Weight: 13.75 oz.
Material: 100% Cotton Denim Closure Type: Zipper/Button
Item: Men's Relax Fit Jeans Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 44 In., Inseam 34 In., Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Technical Guides

Reviews of Vf Imagewear #PD60PW 44 34