customer-service Help
Vf Imagewear

Jean Pants, Indigo, Size 46x32 In

Vf Imagewear Jean Pants, Indigo, Size 46x32 In PD60PW 46 32
Tap to zoom
Hover or click to zoom
$20.49
  • Closure Type: Zipper/Button
  • Fabric Weight: 13.75 oz
  • Fits Waist Size: 46 in
See full product details
Orders over $75 ship free.

Total: $20.49

Vf Imagewear #PD60PW 46 32 Specifications

  • Closure Type: Zipper/Button
  • Fabric Weight: 13.75 oz
  • Fits Waist Size: 46 in
  • Inseam: 44 in
  • Item: Men's Relax Fit Jeans
  • Material: Cotton
  • Color: Blue
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 5
  • Lining Material: Unlined
  • Includes Lining: No
  • Garment Type: Pants
  • Insulated for Cold Conditions: No
  • Waist Closure: Buttons
  • Leg Fit: Straight Leg
  • Cleaning and Care Instructions: Heavy Soil, Home Wash, Industrial Laundry, Light Soil
  • # of Pockets: 5
  • Tag Size: 46 x 32
  • Maximum Waist Size: 46 in
  • Features: Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
  • Series: PD60
  • Fly Closure Type: Zipper
  • Total # of Pockets: 5
  • Pant Fit: Relaxed Fit
  • Includes Hammer Loop: No
  • Size (Inseam x Max. Waist): ( 32 in x 46 in )
  • Ankle Type: Open
  • Style: Denim Jeans
  • Garment Color: Blue
  • Fit: Relaxed Fit
  • Total Number of Pockets: 4-6
  • Pant Type: Jeans
  • Size (Max. Waist x Inseam): ( 46 in x 32 in )
  • Country of Origin (subject to change): Mexico

Description

Relax Fit Jeans, Men's, Fits Waist Size 46 in, Inseam 44 in, Indigo, Material 100 Percent Cotton, Number of Outside Pockets 5, Fabric Weight 13.75 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No

Reviews of Vf Imagewear #PD60PW 46 32