Skip to Main Content
customer-service Help
Vf Imagewear

Lab Coat, Blue, XS, 34-1/2 in. L

Vf Imagewear Lab Coat, Blue, XS, 34-1/2 in. L KNR3RB XS 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.49
  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
See full product details
This item ships free.
Total: $182.49

Vf Imagewear #KNR3RB XS 0R Specifications

  • Item: FR Lab Coat
  • Cuff Style: Knit
  • Color: Blue
  • Material: Nomex(R)
  • Size: XS
  • Fits Chest Size: 34 in
  • Closure Type: snaps
  • Number of Pockets: 3
  • Fabric Weight: 4.5 oz
  • Length: 34 1/2 in
  • Industry Type: Healthcare
  • Cuff Styles: Knit
  • Gender: Women's
  • Number of Inside Pockets: 0
  • Attached Hood: No
  • Color Family: Blue
  • Size - Body Type: Regular
  • Insulated for Cold Conditions: No
  • Collar Style: Lay-Flat
  • Material Trade Name: Nomex(R) IIIA
  • Arc Flash PPE Category: 1
  • Hood Style: None
  • Minimum Chest Size: 31 1/2 in
  • Protection Type: Chemical Splash
  • Maximum Chest Size: 33 in
  • Total Number of Pockets: 3
  • High-Visibility: No
  • Includes Hood: No
  • Garment Type: Coat
  • ATPV Rating: 5.6 cal/sq cm
  • Fabric Wt: Lightweight
  • Material (Wt): Nomex(R) IIIA ( 4.5 oz )
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material Nomex(R), Number of Pockets 3, Size XS, Attached Hood No, Fits Chest Size 34 in

Reviews of Vf Imagewear #KNR3RB XS 0R