Skip to Main Content
customer-service Help
Vf Imagewear

Lab Coat, L, White, 38-1/4 In. L

Vf Imagewear Lab Coat, L, White, 38-1/4 In. L KP15WH RG L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.49
  • Item: Lab Coat
  • Color: White
  • Material: Polyester/Cotton
See full product details
Orders over $75 ship free.
Total: $20.49

Vf Imagewear #KP15WH RG L Specifications

  • Item: Lab Coat
  • Color: White
  • Material: Polyester/Cotton
  • Size: L
  • Fits Chest Size: 42 in to 44 in
  • Closure Type: Grippers
  • Number of Pockets: 3
  • Fabric Weight: 5 oz
  • Length: 38 1/4 in
  • Gender: Women's
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Size L, Attached Hood No, Fits Chest Size 42 in to 44 in

Reviews of Vf Imagewear #KP15WH RG L